FESTO

FESTO Solenoid valve VUVG-L10-P53E-T-M7-1P3 566477

  • ERIKS:12265831
  • Manufacturer:4052568213848
Image 1
Valves VUVG, for individual connection
Save to list

€82.67/ pieceexcl. VAT

€100.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
320 l/min
Port thread type
Metric
Port Size
M 7 mm
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
5/3 exhausted
Pilot supply
Internal
Construction size
3.5
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]