

€64.87/ pieceexcl. VAT
€78.49incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VUVG |
Flow rate at 6 Bar | 330 l/min |
Port thread type | Metric |
Port Size | M 7 mm |
Operating pressure | from 2.5 to 8 bar |
Operation | Electrical |
Function | 5/2 monostable |
Pilot supply | Internal |
Construction size | 4 |
Operating temperature | from -5 to 60 °C |
Ambient temperature | from -5 to 60 °C |
Housing material | Aluminium alloy |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€47.76/ pieceexcl. VAT
€57.79incl. VAT
Estimated delivery date - 13/11/2026