FESTO

FESTO Solenoid valve VUVG-L10-M52-RT-M7-1H2L-W1 577333

  • ERIKS:14163708
  • Manufacturer:4052568104788
Image 1
Valves VUVG, for individual connection
Save to list

€59.95/ pieceexcl. VAT

€72.54incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
330 l/min
Port thread type
Metric
Port Size
M 7 mm
Operating pressure
from 2.5 to 8 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
4
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]