FESTO

FESTO Solenoid valve VUVG-BK10-M52-AT-F-1R8L-S 8042559

  • ERIKS:13206665
  • Manufacturer:4052568286873
Image 1
Valves VUVG, for individual connection
Save to list

€43.09/ pieceexcl. VAT

€52.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
160 l/min
Operating pressure
from 2.5 to 7 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]