FESTO

FESTO Solenoid valve VUVG-B18-M52-RZT-F-1R8L 8031543

  • ERIKS:12704169
  • Manufacturer:4052568259105
Image 1
Valves VUVG, for individual connection
Save to list

€68.89/ pieceexcl. VAT

€83.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
1 l/min
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Construction size
6.9
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]