FESTO

FESTO Solenoid valve VUVG-B10Z-M32U-RZT-F-1T1L 8028232

  • ERIKS:14163545
  • Manufacturer:4052568258658
Image 1
Valves VUVG, for individual connection
Save to list

€70.63/ pieceexcl. VAT

€85.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
130 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
3/2 open, monostable
Pilot supply
External
Protection class
IP67
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]