FESTO

FESTO Solenoid valve VUVG-B10-M52-RZT-F-1T1L 573416

  • ERIKS:13250094
  • Manufacturer:4052568102661
Image 1
Solenoid Valve Vuvg-B10-M52-Rzt-F-1T1L 573416
Save to list

€55.16/ pieceexcl. VAT

€66.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVG
Flow rate at 6 Bar
220 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Protection class
IP67
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]