FESTO

FESTO Solenoid valve VUVB-ST12-B52-ZH-QX-1T1 557650

  • ERIKS:12264837
  • Manufacturer:4052568203795
Image 1
Valves for VTUB-12
Save to list

€169.80/ pieceexcl. VAT

€205.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUVB
Flow rate at 6 Bar
450 l/min
Operating pressure
from 2.8 to 8 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
External
Construction size
4
Protection class
IP65
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
PA-reinforced
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]