FESTO

FESTO Solenoid valve VSVA-B-T32C-AZD-A1-1T1L 539150

  • ERIKS:11648839
  • Manufacturer:4052568005672
Image 1
Save to list

€119.01/ pieceexcl. VAT

€144.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
900 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Pilot supply
Internal
Protection class
IP65
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]