FESTO

FESTO Solenoid valve VSVA-B-T32C-AH-A2-1C1 546693

  • ERIKS:12263252
  • Manufacturer:4052568184780
Image 1
Save to list

€123.50/ pieceexcl. VAT

€149.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
400 l/min
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Pilot supply
Internal
Construction size
5
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1, VDMA 24563