FESTO

FESTO Solenoid valve VSVA-B-P53C-H-A2-1AC1 547107

  • ERIKS:12263394
  • Manufacturer:4052568186234
Image 1
Save to list

€138.67/ pieceexcl. VAT

€167.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
450 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/3 closed
Pilot supply
Internal
Construction size
5
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1, VDMA 24563