FESTO

FESTO Solenoid valve VSVA-B-M52-MZD-D1-1T1L 543699

  • ERIKS:11649984
  • Manufacturer:4052568182458
Image 1
Save to list

€106.59/ pieceexcl. VAT

€128.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
1.3 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Protection class
IP65
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]