FESTO

FESTO Solenoid valve VSVA-B-M52-AZH-A1-1R5L 534545

  • ERIKS:11647204
  • Manufacturer:4052568168384
Image 1
Save to list

€109.08/ pieceexcl. VAT

€131.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Operating pressure
from -0.9 to 16 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Construction size
9
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1