FESTO

FESTO Solenoid valve VSVA-B-M52-AH-A1-1R2L 534535

  • ERIKS:11647194
  • Manufacturer:4052568168292
Image 1
Save to list

€104.39/ pieceexcl. VAT

€126.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
9
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1