FESTO

FESTO Solenoid valve VSVA-B-M52-AD-D2-1R5L 566993

  • ERIKS:12266008
  • Manufacturer:4052568007782
Image 1
Save to list

€156.43/ pieceexcl. VAT

€189.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
2.8 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
15
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1