FESTO

FESTO Solenoid valve VSVA-B-D52-H-A1-1C1 546698

  • ERIKS:12263256
  • Manufacturer:4052568184827
Image 1
Save to list

€121.51/ pieceexcl. VAT

€147.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSVA
Flow rate at 6 Bar
1.1 l/min
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 bistable-dominant
Pilot supply
Internal
Construction size
9
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15407-1, VDMA 24563