FESTO

FESTO Solenoid valve VSNC-FTC-M52-MD-N14-FN 577279

  • ERIKS:13206512
  • Manufacturer:4052568262624
Image 1
Save to list

€63.52/ pieceexcl. VAT

€76.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSNC
Flow rate at 6 Bar
800 l/min
Port thread type
NPT
Port Size
1/4-18 in
Operating pressure
from 2.5 to 8 bar
Operation
Electrical
Function
5/2 or 3/2, convertible
Pilot supply
Internal
Operating temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
NAMUR (VDI/VDE 3845)