FESTO

FESTO Solenoid valve VSNC-FT-B52-D-G14-FN-1A1 577298

  • ERIKS:13206520
  • Manufacturer:4052568262709
Image 1
Save to list

€107.15/ pieceexcl. VAT

€129.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSNC
Flow rate at 6 Bar
1 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 1.5 to 8 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Protection class
IP65
Operating temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
NAMUR (VDI/VDE 3845)