FESTO

FESTO Solenoid valve VSCS-B-M32-MD-WA-5C1 571062

  • ERIKS:12266488
  • Manufacturer:4052568101145
Image 1
Save to list

€30.04/ pieceexcl. VAT

€36.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VSCS
Flow rate at 6 Bar
18 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
3/2 closed, monostable
Protection class
IP65
Operating temperature
from -10 to 50 °C
Ambient temperature
from -10 to 50 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 15218