

€81.63/ pieceexcl. VAT
€98.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VOVG |
Flow rate at 6 Bar | 200 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from 2 to 8 bar |
Operation | Electrical |
Function | 3/2 open, monostable |
Construction size | 2.1 |
Protection class | IP40 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium alloy |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |