FESTO

FESTO Solenoid valve VOVG-B12-M52Q-AH-F-1H3 560714

  • ERIKS:12265194
  • Manufacturer:4052568098353
Image 1
Save to list

€95.39/ pieceexcl. VAT

€115.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOVG
Flow rate at 6 Bar
180 l/min
Operating pressure
from 2 to 8 bar
Operation
Electrical
Function
5/2 monostable
Construction size
2.1
Protection class
IP40
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]