FESTO

FESTO Solenoid valve VMPA2-M1H-M-PI 537952

  • ERIKS:11542569
  • Manufacturer:4052568005627
Image 1
Valves for MPA
Save to list

€75.80/ pieceexcl. VAT

€91.72incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA2
Flow rate at 6 Bar
700 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]