FESTO

FESTO Solenoid valve VMPA2-M1H-K-PI 537957

  • ERIKS:11542568
  • Manufacturer:4052568174835
Image 1
Valves for MPA
Save to list

€106.02/ pieceexcl. VAT

€128.28incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA2
Flow rate at 6 Bar
550 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]