FESTO

FESTO Solenoid valve VMPA2-M1BH-B-PI 8022036

  • ERIKS:14164019
  • Manufacturer:4052568257323
Image 1
Valves for MPA
Save to list

€116.20/ pieceexcl. VAT

€140.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA2
Flow rate at 6 Bar
520 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 pressurized
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]