FESTO

FESTO Solenoid valve VMPA14-M1HF-W-PI 578811

  • ERIKS:14163560
  • Manufacturer:4052568262822
Image 1
Valves for MPA
Save to list

€96.82/ pieceexcl. VAT

€117.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA14
Flow rate at 6 Bar
450 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
3/2 open, monostable
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]