FESTO

FESTO Solenoid valve VMPA14-M1HF-M-PI 578806

  • ERIKS:14163729
  • Manufacturer:4052568262778
Image 1
Valves for MPA
Save to list

€84.27/ pieceexcl. VAT

€101.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA14
Flow rate at 6 Bar
720 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/2 monostable
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]