FESTO

FESTO Solenoid valve VMPA14-M1H-N-G1/8-PI 8023550

  • ERIKS:14163412
  • Manufacturer:4052568278632
Image 1
Valves for MPA
Save to list

€169.70/ pieceexcl. VAT

€205.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA14
Flow rate at 6 Bar
580 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
2x3/2 open, monostable
Pilot supply
Internal
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]