FESTO

FESTO Solenoid valve VMPA14-M1H-MS-PI 573974

  • ERIKS:13206412
  • Manufacturer:4052568260255
Image 1
Valves for MPA
Save to list

€73.32/ pieceexcl. VAT

€88.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA14
Flow rate at 6 Bar
670 l/min
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
5/2 monostable
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]