FESTO

FESTO Solenoid valve VMPA14-M1H-B-PI 573719

  • ERIKS:14164010
  • Manufacturer:4052568220938
Image 1
Solenoid Valve Vmpa14-M1H-B-Pi 573719
Save to list

€108.47/ pieceexcl. VAT

€131.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA14
Flow rate at 6 Bar
630 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 pressurized
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]