FESTO

FESTO Solenoid valve VMPA1-M1H-I-M7-PI 545230

  • ERIKS:11650209
  • Manufacturer:4052568184070
Image 1
Valves for MPA
Save to list

€166.85/ pieceexcl. VAT

€201.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA1
Flow rate at 6 Bar
260 l/min
Port thread type
Metric
Port Size
M 7 mm
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
2x2/2 closed, monostable
Pilot supply
Internal
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]