FESTO

FESTO Solenoid valve VMPA1-M1H-G-PI 533345

  • ERIKS:11646776
  • Manufacturer:4052568166472
Image 1
Valves for MPA
Save to list

€103.31/ pieceexcl. VAT

€125.01incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA1
Flow rate at 6 Bar
320 l/min
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
5/3 closed
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]