FESTO

FESTO Solenoid valve VMPA1-M1H-G-M7-PI 533379

  • ERIKS:11646809
  • Manufacturer:4052568166601
Image 1
Valves for MPA
Save to list

€173.84/ pieceexcl. VAT

€210.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMPA1
Flow rate at 6 Bar
320 l/min
Port thread type
Metric
Port Size
M 7 mm
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
5/3 closed
Pilot supply
Internal
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]