FESTO

FESTO Solenoid valve MVH-5/3G-3/8-S-B 15346

  • ERIKS:11627297
  • Manufacturer:4052568112776
Image 1
Save to list

€590.66/ pieceexcl. VAT

€714.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MVH
Flow rate at 6 Bar
2.2 l/min
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 closed
Pilot supply
External
Construction size
12
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€114.56/ pieceexcl. VAT

€138.62incl. VAT

Estimated delivery date - 13/11/2026