FESTO

FESTO Solenoid valve MVH-5/3G-1/8-B 30477

  • ERIKS:23209753
  • Manufacturer:4052568113629
Image 1
Save to list

€454.43/ pieceexcl. VAT

€549.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MVH
Flow rate at 6 Bar
1 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 closed
Pilot supply
Internal
Construction size
8
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€93.81/ pieceexcl. VAT

€113.51incl. VAT

12 In stock - Estimated delivery date 10/11/2026