FESTO

FESTO Solenoid valve MVH-5/3B-1/4-B 19140

  • ERIKS:23212085
  • Manufacturer:4052568113247
Image 1
Save to list

€487.66/ pieceexcl. VAT

€590.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MVH
Flow rate at 6 Bar
1.6 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/3 pressurized
Pilot supply
Internal
Construction size
10
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€104.18/ pieceexcl. VAT

€126.06incl. VAT

Estimated delivery date - 13/11/2026