FESTO

FESTO Solenoid valve MOFH-3-1/4-EX 535904

  • ERIKS:11647478
  • Manufacturer:4052568169541
Image 1
Save to list

€187.48/ pieceexcl. VAT

€226.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MOFH
Flow rate at 6 Bar
800 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 1.5 to 8 bar
Operation
Electrical
Function
3/2 open, monostable
Construction size
7
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]