

€190.39/ pieceexcl. VAT
€230.37incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MN1H |
Flow rate at 6 Bar | 2.9 l/min |
Operating pressure | from 0.5 to 10 bar |
Operation | Electrical |
Function | 2/2 closed, monostable |
Construction size | 13 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Brass |
€74.87/ pieceexcl. VAT
€90.59incl. VAT
Estimated delivery date - 13/11/2026