FESTO

FESTO Solenoid valve MHP3-M1H-3/2O-1/8 525158

  • ERIKS:11644650
  • Manufacturer:4052568082765
Image 1
Save to list

€89.64/ pieceexcl. VAT

€108.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHP3
Flow rate at 6 Bar
200 l/min
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
3/2 open, monostable
Construction size
3
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]