FESTO

FESTO Solenoid valve MHP1-M1H-2/2G-M3-HC 197047

  • ERIKS:11639816
  • Manufacturer:4052568081737
Image 1
Save to list

€41.01/ pieceexcl. VAT

€49.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHP1
Flow rate at 6 Bar
14 l/min
Operating pressure
from 0.5 to 6 bar
Operation
Electrical
Function
2/2 closed, monostable
Construction size
0.9
Protection class
IP40
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
PPA reinforced
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]