

€62.88/ pieceexcl. VAT
€76.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MHJ9 |
Flow rate at 6 Bar | 100 l/min |
Port Size | QS-4 mm |
Operating pressure | from 0.5 to 6 bar |
Operation | Electrical |
Function | 2/2 closed, monostable |
Protection class | IP40 |
Operating temperature | from -5 to 60 °C |
Ambient temperature | from -5 to 60 °C |
Housing material | PA-reinforced |
Seal material | HNBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |