FESTO

FESTO Solenoid valve MHJ9-MF 553115

  • ERIKS:12264322
  • Manufacturer:4052568095734
Image 1
Save to list

€53.91/ pieceexcl. VAT

€65.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHJ9
Flow rate at 6 Bar
100 l/min
Operating pressure
from 0.5 to 4 bar
Operation
Electrical
Function
2/2 closed, monostable
Protection class
IP40
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
PA-reinforced
Seal material
HNBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]