FESTO

FESTO Solenoid valve MHE3-M1H-3/2G-QS-6-K 525152

  • ERIKS:11644644
  • Manufacturer:4052568161361
Image 1
Save to list

€107.64/ pieceexcl. VAT

€130.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHE3
Flow rate at 6 Bar
200 l/min
Port Size
QS-6 mm
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
3
Protection class
IP65
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]