FESTO

FESTO Solenoid valve MHE2-MS1H-5/2-M7 525113

  • ERIKS:11644609
  • Manufacturer:4052568161163
Image 1
Save to list

€138.74/ pieceexcl. VAT

€167.88incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHE2
Flow rate at 6 Bar
90 l/min
Port thread type
Metric
Port Size
M 7 mm
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
5/2 monostable
Construction size
2
Protection class
IP65
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]