FESTO

FESTO Solenoid valve MHE2-M1H-3/2O-QS-4 196154

  • ERIKS:11639652
  • Manufacturer:4052568080983
Image 1
Save to list

€84.16/ pieceexcl. VAT

€101.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHE2
Flow rate at 6 Bar
100 l/min
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
3/2 open, monostable
Construction size
2
Protection class
IP65
Operating temperature
from -5 to 60 °C
Ambient temperature
from -5 to 60 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]