

€84.16/ pieceexcl. VAT
€101.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MHE2 |
Flow rate at 6 Bar | 100 l/min |
Port Size | QS-4 mm |
Operating pressure | from -0.9 to 8 bar |
Operation | Electrical |
Function | 3/2 closed, monostable |
Construction size | 2 |
Protection class | IP65 |
Operating temperature | from -5 to 60 °C |
Ambient temperature | from -5 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |