FESTO

FESTO Solenoid valve MHA4-M1H-3/2O-4-K 525196

  • ERIKS:11644688
  • Manufacturer:4052568161583
Image 1
Save to list

€106.08/ pieceexcl. VAT

€128.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHA4
Flow rate at 6 Bar
400 l/min
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
3/2 open, monostable
Construction size
4
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]