FESTO

FESTO Solenoid valve MHA3-MS1H-3/2G-3 525135

  • ERIKS:11644627
  • Manufacturer:4052568161262
Image 1
Save to list

€117.04/ pieceexcl. VAT

€141.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHA3
Flow rate at 6 Bar
200 l/min
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
3
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]