FESTO

FESTO Solenoid valve MHA2-MS1H-3/2G-2 196119

  • ERIKS:11639620
  • Manufacturer:4052568159160
Image 1
Save to list

€100.60/ pieceexcl. VAT

€121.73incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHA2
Flow rate at 6 Bar
100 l/min
Operating pressure
from -0.9 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
2
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]