FESTO

FESTO Solenoid valve MHA1-M1LH-3/2G-0,6-HC 540443

  • ERIKS:12263103
  • Manufacturer:4052568090456
Image 1
Save to list

€41.01/ pieceexcl. VAT

€49.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHA1
Flow rate at 6 Bar
10 l/min
Operating pressure
from 0 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
0.65
Protection class
IP40
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
PPA reinforced
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]