FESTO

FESTO Solenoid valve MFH-5-PK-3-L 11546

  • ERIKS:11627038
  • Manufacturer:4052568111915
Image 1
Save to list

€272.59/ pieceexcl. VAT

€329.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
105 l/min
Port thread type
PK-3
Operating pressure
from 1.5 to 8 bar
Function
5/2 monostable
Construction size
2.5
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]